
8' Yellow And Ivory Oriental Indoor Outdoor Runner Rug (Discontinued)
- Mfr # 532595
- Zoro # G522330248
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532595
Zoro #
G522330248
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.38 in
Width (In.)
96 in
Height
31 in
Details
Color
Yellow Ivory
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Description
Add great coloration and comfortable texture to your space with this 8-foot yellow and ivory oriental indoor outdoor runner rug. This runner shaped rug features a oriental design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 31-inch h x 96-inch w x 0.38-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.