
8' Yellow Indoor Outdoor Runner Rug
Mfr # 522593
Zoro # G522328580
product price: $62.59
/eaKey Features
Color
Yellow
Depth
0.25 in
Width (In.)
96 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522593
Zoro #
G522328580
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
96 in
Height
26 in
Details
Color
Yellow
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Power Loom
Shape
Runner
Description
Add a touch of brightness to your space with this versatile 8-foot yellow indoor outdoor runner rug. Crafted using a power loom technique, this durable and easy-to-maintain rug is perfect for both indoor and outdoor use. The inviting yellow color adds warmth to any room, making it an ideal decorative piece. Its runner shape is perfect for adding a stylish touch to hallways or entryways without overpowering the space. 26-inch h x 96-inch w x 0.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.