Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80" Black And Dark Brown Loveseat

  • Mfr # 530506

  • Zoro # G322353652


product price: $1,512.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Width (in)
80 in
Color
Dark Brown/Black
Depth (in)
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530506
Zoro #
G322353652
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
80 in
Depth (in)
33 in
Height (in)
28 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
Love Seat
Color
Dark Brown/Black

Description

Designed for comfort and good looks, this 80-inch black and dark brown loveseat is a great option to anchor your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 28-inch H x 80-inch W x 33-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.