Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80" Black Polyester Sofa

  • Mfr # 530468

  • Zoro # G222362549


product price: $1,659.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height (in)
28 in
Assembly Required
Partial Assembly Needed
Depth (in)
34 in
Color
Black
Width (in)
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530468
Zoro #
G222362549
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
28 in
Depth (in)
34 in
Width (in)
80 in

Details

Assembly Required
Partial Assembly Needed
Color
Black
Item
Sofa
Commercial Use
Yes

Description

Transform your home's interior with this luxurious 80-inch black polyester sofa. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 28-inch H x 80-inch W x 34-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.