Zoro Homepage

80" Brown Ivory And Natural Braided Jute Table Runner

  • Mfr # 534187

  • Zoro # G622364129


product price: $68.25
/ea

Key Features

Application Type
No
Color
White
Assembly Required
No Assembly Needed
Material
Jute
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534187
Zoro #
G622364129
UPC #
-
Country of Origin
India

Dimensions

Height
16 in
Width
80 in
Depth
0.3 in

Details

Application Type
No
Color
White
Assembly Required
No Assembly Needed
Material
Jute
Item
Dining Linen

Description

The 80-inch brown ivory and natural jute table runner adds a touch of rustic charm to your dining experience. This elegant rectangular table runner is handmade, ensuring a unique and high-quality product for your home. Crafted from durable jute, it features a beautiful blend of brown, ivory, and natural tones that complement various decor styles. Perfect for both casual and formal settings, this table runner elevates your dining table while providing a warm and inviting ambiance. It comes as a single piece, making it a versatile addition to your dining linen collection. Enhance your meals with this stylish and functional accessory that showcases your taste and attention to detail. 16-inch h x 80-inch w x 0.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.