
80" Brown Solid Wood Carved Geometric Sideboard with Four Doors
Mfr # 634315
Zoro # G822369542
product price: $3,180.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Depth
16 in
Height
38 in
Width
80 in
Assembly Required
No Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634315
Zoro #
G822369542
UPC #
-
Country of Origin
India
Dimensions
Depth
16 in
Height
38 in
Width
80 in
Details
Assembly Required
No Assembly Needed
Commercial Use
No
Item
Sideboard
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard showcases stunning carved geometric detailing that enhances its traditional style. The rich brown hue adds warmth and elegance to any setting, while the black hardware finish provides a stylish contrast. With shelves included, it offers ample storage for your essentials, making organization effortless. The solid wood countertop is perfect for displaying decor or serving items, ensuring functionality meets aesthetics beautifully. 38.00-inch h x 80.00-inch w x 16.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.