Zoro Homepage

80" Dark Brown And Black Solid Wood And Metal Sled Base Dining Table

  • Mfr # 521823

  • Zoro # G222375617


product price: $2,816.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Length
40 in
Width
80 in
Height
30 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521823
Zoro #
G222375617
UPC #
-
Country of Origin
India

Dimensions

Length
40 in
Width
80 in
Height
30 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Dining Table
Tabletop Color
Black

Description

This good looking 80" dark brown and black solid wood and metal dining table is sure to inspire compliments. The black coloration of the high quality metal base marries nicely with the dark brown solid wood top surface. The two-tone finish gives it a fresh and updated look. A beautiful double pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 80" dark brown and black solid wood and metal dining table is a must-have for your home. 30" H x 80" W x 40" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.