Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80" Dark Brown Solid Wood Carved Abstract Sideboard with Four Doors

  • Mfr # 634316

  • Zoro # G722346223


product price: $3,143.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Depth
16 in
Commercial Use
No
Width
80 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634316
Zoro #
G722346223
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Width
80 in
Height
36 in

Details

Assembly Required
No Assembly Needed
Item
Sideboard
Commercial Use
No

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard offers both durability and elegance. The dark brown finish adds a touch of warmth to any decor, while the carved abstract detailing enhances its modern aesthetic. Featuring convenient shelves and a stunning geometric door design, it combines functionality with artistic flair. The black hardware finish complements the overall look, making it a stylish addition to your home. 36.00-inch h x 80.00-inch w x 16.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.