Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80" Dark Brown Solid Wood Oval Six Leg Console Table With Two Shelves

  • Mfr # 605657

  • Zoro # G922368254


product price: $2,330.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Color
Dark Brown
Height
30 in
Assembly
Partial Assembly Needed
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605657
Zoro #
G922368254
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Length
19 in
Width
80 in

Details

Commercial Use
No
Item
Console Table
Color
Dark Brown
Assembly
Partial Assembly Needed

Description

This 80-inch dark brown solid wood oval six leg console table with two shelves is a high-quality, long-lasting piece of furniture that you can enjoy for years to come. The oval shape of this table will soften the flow of any room. This unit has a dark brown genuine hardwood tabletop. The six leg base is made of solid wood, the most strong and durable option available. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 30-inch h x 80-inch w x 19-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.