
80" Gray Mango Solid Wood Enclosed Storage Distressed TV Stand
Mfr # 528725
Zoro # G422360024
product price: $2,158.99
/eaKey Features
Assembly Required
No Assembly Needed
Width
80 in
Commercial Use
No
Height
37.25 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528725
Zoro #
G422360024
UPC #
-
Country of Origin
Mexico
Dimensions
Width
80 in
Height
37.25 in
Length
17.75 in
Details
Assembly Required
No Assembly Needed
Item
TV Stand
Commercial Use
No
Material
Solid Wood
Color
Gray
Description
Experience entertainment right in the comfort of your own home with the 80" gray solid wood cabinet enclosed storage distressed tv stand. Curated from a mix of high quality solid mango wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. O Built-in cable and wire management helps to keep those unseamly wires at bay. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 37.25" H x 80" W x 17.75" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.