This item is Discontinued.

Homeroots 80" Gray Metal Outdoor Papasan Chair with Gray Cushion 653871

80" Gray Metal Outdoor Papasan Chair with Gray Cushion (Discontinued)

  • Mfr # 653871
  • Zoro # G322352402
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
653871
Zoro #
G322352402
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
47 in
Overall Width
79.9 in
Overall Height
49.6 in

Details

Commercial Use
No
Material
Iron
Assembly Required
Partial Assembly Needed
Color
Gray
Item
Outdoor Chair

Description

The outdoor papasan chair; it's like sitting on a cloud, but without the worry of floating away. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. The included canopy offers superior protection from both sun and light rain, extending the usability of your outdoor space. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. Your cushions should be a vibrant reflection of your personality. These gray ones will add a pop of color that harmoniously complements your unique aesthetic. This gray colored linen cushion cover will add a chic and modern touch of neutral color that harmoniously complements your aesthetic while providing good looking, durable and long-lasting support. Enjoy the good life everyday with this fashionable outdoor seating option. 49.60-inch h x 79.90-inch w x 47.00-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.