Zoro Homepage

80" Natural And Cream Border Braided Jute Table Runner

  • Mfr # 534186

  • Zoro # G022349832


product price: $73.65
/ea

Key Features

Color
White
Depth
0.3 in
Application Type
No
Width
80 in
Material
Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534186
Zoro #
G022349832
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Width
80 in
Height
16 in

Details

Color
White
Item
Dining Linen
Application Type
No
Material
Jute
Assembly Required
No Assembly Needed

Description

The 80-inch cream and natural abstract jute table runner adds a touch of elegance to your dining space. This rectangular piece is meticulously handmade, showcasing the beauty of jute in a traditional style. The neutral cream and natural colors complement various table settings, enhancing the overall aesthetic of your meals. For maintenance, it is recommended to dry clean only, ensuring it retains its charm and quality over time. This table runner is a perfect addition to elevate your dining experience while providing a soft contrast against your tabletop decor. With its unique design, it is sure to impress guests and create a warm, inviting atmosphere for any occasion. 16-inch h x 80-inch w x 0.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.