Zoro Homepage

80" Natural And Cream Geometric Bordered Jute Table Runner

  • Mfr # 534184

  • Zoro # G922366502


product price: $68.25
/ea

Key Features

Height
16 in
Assembly Required
No Assembly Needed
Application Type
No
Width
80 in
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534184
Zoro #
G922366502
UPC #
-
Country of Origin
India

Dimensions

Height
16 in
Width
80 in
Depth
0.3 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Tan
Material
Jute
Item
Dining Linen

Description

Elevate your dining experience with the 80-inch natural and cream geometric bordered jute table runner. This rectangular table runner is handcrafted, ensuring a unique touch to your decor. Made from durable jute, it combines style and functionality effortlessly. The traditional design features a beautiful geometric border that adds visual interest to any table setting. With its warm cream, natural, and tan colors, this piece complements a variety of interior themes. Ideal for both casual and formal dining occasions, it enhances the atmosphere of your meals while protecting your table surface. Add this exquisite piece to your dining essentials for a perfect blend of elegance and practicality. 16-inch h x 80-inch w x 0.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.