Zoro Homepage

80" Natural Geometric Circles Scalloped Shape Jute Table Runner

  • Mfr # 534188

  • Zoro # G822348219


product price: $48.25
/ea

Key Features

Application Type
No
Depth
0.3 in
Assembly Required
No Assembly Needed
Width
80 in
Material
Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534188
Zoro #
G822348219
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Width
80 in
Height
16 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Dining Linen
Material
Jute
Color
Tan

Description

80-inch natural geometric circles scalloped shape jute table runner is a stunning addition to your dining decor. This handcrafted table runner showcases a unique scalloped shape, enhancing the visual appeal of your dining table. Made from high-quality jute, it offers both durability and an organic texture. With its boho style and natural color, this table runner effortlessly complements various dining themes. The intricate cojoined braided geometric circles pattern adds a subtle charm, making it a delightful centerpiece for your dining space with it's unique scalloped edge. 16-inch h x 80-inch w x 0.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.