
80" X 56" Black And White Mandala Cotton Hanging Tapestry
Mfr # 397192
Zoro # G822884137
product price: $37.19
/eaKey Features
Wall Decor Type
Hanging Tapestry
Assembly Required
No
Color
Black, White
Depth
0.2 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397192
Zoro #
G822884137
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Length
80 in
Width
56 in
Details
Wall Decor Type
Hanging Tapestry
Assembly Required
No
Color
Black, White
Item
Wall Decor
Material
Cotton
Shape
Rectangle
Commercial Use
No
Construction Method
Handmade
Hooks Included
No
Finish Style
No Distressing
Style
Bohemian
Orientation
Vertical Only
Lighted
No
Pattern
Mandala
Mirrored
No
Outdoor Suitability
Yes
Description
Bring some sizzle to your space with this eye-catching 80-inch x 56-inch black and white mandala cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 80-inch h x 56-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.