
80" X 56" Black Pink And Yellow Elephant Mandala Cotton Hanging Tapestry
Mfr # 397200
Zoro # G122882895
product price:Â $37.19
/eaKey Features
Mirrored
No
Color
Black, Pink, Yellow
Finish Style
No Distressing
Shape
Rectangle
Outdoor Suitability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
397200
Zoro #
G122882895
UPC #
-
Country of Origin
India
Dimensions
Width
56 in
Depth
0.2 in
Length
80 in
Details
Mirrored
No
Color
Black, Pink, Yellow
Finish Style
No Distressing
Shape
Rectangle
Outdoor Suitability
Yes
Lighted
No
Construction Method
Handmade
Commercial Use
No
Hooks Included
No
Wall Decor Type
Hanging Tapestry
Assembly Required
No
Pattern
Mandala
Orientation
Vertical Only
Item
Wall Decor
Style
Bohemian
Material
Cotton
Description
Bring some sizzle to your space with this eye-catching 80-inch x 56-inch black pink and yellow elephant mandala cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Update your walls with this wild jungle animal decor. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 80-inch h x 56-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.