
80" X 56" Black White And Yellow Cotton Hanging Tapestry
Mfr # 397199
Zoro # G722884893
product price: $36.99
/eaKey Features
Material
Cotton
Hooks Included
No
Mirrored
No
Lighted
No
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397199
Zoro #
G722884893
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Length
80 in
Width
56 in
Details
Material
Cotton
Item
Wall Decor
Hooks Included
No
Mirrored
No
Lighted
No
Finish Style
No Distressing
Orientation
Vertical Only
Wall Decor Type
Hanging Tapestry
Style
Bohemian
Outdoor Suitability
Yes
Construction Method
Handmade
Assembly Required
No
Commercial Use
No
Color
Black, White, Yellow
Shape
Rectangle
Description
The 80-inch x 56-inch black white and yellow cotton hanging tapestry is the perfect decorative accessory for your home. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 80-inch h x 56-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.