Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80" X 56" Blue And White Mandala Cotton Hanging Tapestry

  • Mfr # 397184

  • Zoro # G922884730


product price: $36.99
/ea

Key Features

Assembly Required
No
Wall Decor Type
Hanging Tapestry
Orientation
Vertical Only
Depth
0.2 in
Width
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397184
Zoro #
G922884730
UPC #
-
Country of Origin
India

Dimensions

Depth
0.2 in
Width
56 in
Length
80 in

Details

Assembly Required
No
Wall Decor Type
Hanging Tapestry
Item
Wall Decor
Orientation
Vertical Only
Color
Blue, White
Hooks Included
No
Shape
Rectangle
Commercial Use
No
Construction Method
Handmade
Style
Bohemian
Outdoor Suitability
Yes
Finish Style
No Distressing
Pattern
Mandala
Mirrored
Yes
Lighted
No
Material
Cotton

Description

Unique and decorative, this 80-inch x 56-inch blue and white mandala cotton hanging tapestry will leave a lasting impression. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. The surface of this artwork is mirrored, giving it a unique and reflective appearance. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 80-inch h x 56-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.