
80" X 56" Blue And White Mandala Cotton Hanging Tapestry
Mfr # 397186
Zoro # G922883863
product price: $36.99
/eaKey Features
Finish Style
No Distressing
Lighted
No
Outdoor Suitability
Yes
Style
Bohemian
Pattern
Mandala
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397186
Zoro #
G922883863
UPC #
-
Country of Origin
India
Dimensions
Width
56 in
Depth
0.2 in
Length
80 in
Details
Finish Style
No Distressing
Lighted
No
Outdoor Suitability
Yes
Style
Bohemian
Pattern
Mandala
Construction Method
Handmade
Mirrored
No
Hooks Included
No
Orientation
Vertical Only
Material
Cotton
Color
Blue, White
Commercial Use
No
Shape
Rectangle
Assembly Required
No
Wall Decor Type
Hanging Tapestry
Item
Wall Decor
Description
Unique and decorative, this 80-inch x 56-inch blue and white mandala cotton hanging tapestry will leave a lasting impression. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 80-inch h x 56-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.