
80" X 56" Blue And White Mandala Cotton Hanging Tapestry
Mfr # 397189
Zoro # G122884356
product price: $36.99
/eaKey Features
Pattern
Mandala
Style
Bohemian
Hooks Included
No
Width
56 in
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397189
Zoro #
G122884356
UPC #
-
Country of Origin
India
Dimensions
Width
56 in
Depth
0.2 in
Length
80 in
Details
Pattern
Mandala
Style
Bohemian
Hooks Included
No
Mirrored
No
Commercial Use
No
Wall Decor Type
Hanging Tapestry
Assembly Required
No
Orientation
Vertical Only
Shape
Rectangle
Lighted
No
Color
Blue, White
Item
Wall Decor
Material
Cotton
Construction Method
Handmade
Finish Style
No Distressing
Outdoor Suitability
Yes
Description
The 80-inch x 56-inch blue and white mandala cotton hanging tapestry is the perfect decorative accessory for your home. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 80-inch h x 56-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.