
80" X 56" Purple Black And White Mandala Cotton Hanging Tapestry
Mfr # 397193
Zoro # G222883471
product price:Â $37.19
/eaKey Features
Outdoor Suitability
Yes
Assembly Required
No
Length
80 in
Shape
Rectangle
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397193
Zoro #
G222883471
UPC #
-
Country of Origin
India
Dimensions
Length
80 in
Depth
0.2 in
Width
56 in
Details
Outdoor Suitability
Yes
Assembly Required
No
Shape
Rectangle
Commercial Use
No
Style
Bohemian
Mirrored
No
Material
Cotton
Construction Method
Handmade
Wall Decor Type
Hanging Tapestry
Orientation
Vertical Only
Pattern
Mandala
Finish Style
No Distressing
Item
Wall Decor
Lighted
No
Hooks Included
No
Color
Purple, Black, White
Description
This 80-inch x 56-inch purple black and white mandala cotton hanging tapestry will add a beautiful decorative accent to your walls. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 80-inch h x 56-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.