
80" X 56" Purple Pink And Yellow Mandala Cotton Hanging Tapestry
Mfr # 397191
Zoro # G122885230
product price:Â $33.29
/eaKey Features
Pattern
Mandala
Finish Style
No Distressing
Wall Decor Type
Hanging Tapestry
Depth
0.2 in
Lighted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
397191
Zoro #
G122885230
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Length
80 in
Width
56 in
Details
Pattern
Mandala
Finish Style
No Distressing
Wall Decor Type
Hanging Tapestry
Lighted
No
Mirrored
No
Construction Method
Handmade
Commercial Use
No
Outdoor Suitability
Yes
Item
Wall Decor
Material
Cotton
Style
Bohemian
Assembly Required
No
Color
Purple, Pink, Yellow
Orientation
Vertical Only
Shape
Rectangle
Hooks Included
No
Description
Add an air of fashion to your room and rejuvenate the space with this 80-inch x 56-inch purple pink and yellow mandala cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 80-inch h x 56-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.