Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80" X 56" Turquoise And Black Mandala Cotton Hanging Tapestry

  • Mfr # 397210

  • Zoro # G522883003


product price: $36.99
/ea

Key Features

Finish Style
No Distressing
Hooks Included
No
Color
Turquoise, Black
Shape
Rectangle
Depth
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397210
Zoro #
G522883003
UPC #
-
Country of Origin
India

Dimensions

Depth
0.2 in
Width
56 in
Length
80 in

Details

Finish Style
No Distressing
Hooks Included
No
Color
Turquoise, Black
Shape
Rectangle
Commercial Use
No
Item
Wall Decor
Construction Method
Handmade
Outdoor Suitability
Yes
Assembly Required
No
Orientation
Vertical Only
Mirrored
No
Material
Cotton
Pattern
Mandala
Wall Decor Type
Hanging Tapestry
Style
Bohemian
Lighted
No

Description

The 80-inch x 56-inch turquoise and black mandala cotton hanging tapestry is the perfect decorative accessory for your home. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 80-inch h x 56-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.