Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in Beige and Silver Leather Power Reclining Loveseat
- Mfr # 643817
- Zoro # G723438224
product price:Â
$
3,514.99
/ea
Key Features
Upholstery Color
Cream
Depth
41 in
Reclining Type
Power
Material
Stainless Steel
Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643817
- Zoro #
- G723438224
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Width
- 76 in
- Size
- 76" L x 41" D" x 39" H
- Length
- 39 in
Details
- Upholstery Color
- Cream
- Reclining Type
- Power
- Material
- Stainless Steel
- Style
- Transitional
- Assembly Required
- Partial Assembly Needed
- Color
- Silver
- Capacity
- 2
- Shape
- Rectangular
- Item
- Love Seats
- Finish
- Matte
- Tufted Cushions
- No
- Upholstery Pattern
- Solid Color
- Hand Crafted
- No
- Wood Species
- Not Wood
- Leg Material
- Metal
- Recliner
- Yes
- Upholstery Material
- Leather
Description
An interior designer's dream, this buttery soft high grade leather 80-inch beige and silver leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 80.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.