Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in White and Silver Leather Power Reclining Loveseat
- Mfr # 643821
- Zoro # G823438308
product price:Â
$
3,514.99
/ea
Key Features
Reclining Type
Power
Style
Transitional
Depth
41 in
Recliner
Yes
Upholstery Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643821
- Zoro #
- G823438308
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- Power
- Style
- Transitional
- Recliner
- Yes
- Upholstery Pattern
- Solid Color
- Material
- Stainless Steel
- Item
- Love Seats
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Finish
- Matte
- Upholstery Material
- Leather
- Upholstery Color
- White
- Shape
- Rectangular
- Color
- Silver
- Capacity
- 2
- Leg Material
- Metal
- Wood Species
- Not Wood
- Tufted Cushions
- No
Dimensions
- Depth
- 41 in
- Width
- 76 in
- Length
- 39 in
- Size
- 76" L x 41" D" x 39" H
Description
Made of top quality, supple leather, this 80-inch white and silver leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 80.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.