81" Brown and Black Wood and Metal Cross Leg Base Dining Table

  • Mfr # 555179

  • Zoro # G022912074


product price:  $995.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mirrored
No
Weight Capacity
6 lb
Shape
Rectangular
Leg Type
Cross Leg
Width
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555179
Zoro #
G022912074
UPC #
-
Country of Origin
China

Dimensions

Width
81 in
Height
32 in
Length
42 in

Details

Mirrored
No
Weight Capacity
6 lb
Shape
Rectangular
Leg Type
Cross Leg
Leaf Included
No
Frame Material
Metal
Finish
Metallic
Assembly Required
Full Assembly Needed
Leg Color
Black
Tabletop Material
Manufactured Wood
Item
Dining Tables
Assembled/Unassembled
Unassembled
Style
Contemporary
Table Mechanism
Fixed
Tabletop Color
Brown
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
Top Wood Species
Recycled Wood
Frame Color
Brown

Description

Enjoy making memories around this gorgeous 81-inch brown and black wood and metal cross leg base dining table. Quality construction from the black metal base combines with brown manufactured wood of the top to give this table a fresh and updated two-tone look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 32-inch h x 81-inch w x 42-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.