Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

81" Ivory Solid Wood Open shelving Distressed TV Stand

  • Mfr # 528761

  • Zoro # G222361689


product price: $2,001.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Solid Wood
Commercial Use
No
Length
19 in
Assembly Required
No Assembly Needed
Width
80.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528761
Zoro #
G222361689
UPC #
-
Country of Origin
Mexico

Dimensions

Length
19 in
Width
80.75 in
Height
34.75 in

Details

Item
TV Stand
Material
Solid Wood
Commercial Use
No
Assembly Required
No Assembly Needed

Description

Practical, space saving, and good looking, this 81" ivory solid wood open shelving distressed tv stand is a versatile media storage solution. Curated from a mix of high quality solid pine wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 34.75" H x 80.75" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.