Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

82" Antiqued Brass And Light Brown Distressed Metal and Solid Wood Three Tier Bookcase w/Four Doors

  • Mfr # 611046

  • Zoro # G622369032


product price: $4,810.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembly
Partial Assembly Needed
Height
81.75 in
Depth
19 in
Width
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611046
Zoro #
G622369032
UPC #
-
Country of Origin
India

Dimensions

Height
81.75 in
Depth
19 in
Width
90 in

Details

Commercial Use
No
Assembly
Partial Assembly Needed
Item
Bookcase
Color
Light Brown/Brass

Description

Super versatile, the 82-inch antiqued brass and light brown distressed metal and solid wood three tier bookcase with four doors is an ideal piece for your living room, study, or office. Features 3 shelf tiers for storing books, displaying photographs, plants, or other decorations. The purposefully distressed finish gives this bookcase an authentically rustic feel. Increase your room's capacity for storage and display with this great large size shelving unit. 81.75-inch h x 90-inch w x 19-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.