
82" Black and White Faux Marble and Wood Double Pedestal Base Dining Table
Mfr # 564893
Zoro # G622371097
product price:Â $1,299.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Length
40 in
Tabletop Color
Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564893
Zoro #
G622371097
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
30 in
Length
40 in
Width
82 in
Details
Item
Dining Tables
Tabletop Color
Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Leaf Included
No
Table Mechanism
Fixed
Leg Color
Black, White
Frame Material
Faux Marble, Manufactured Wood
Style
Contemporary
Leg Type
Double Pedestal
Shape
Rectangular
Weight Capacity
6 lb
Purposeful Distressing Type
No Distressing
Tabletop Material
Faux Marble
Assembled/Unassembled
Unassembled
Frame Color
Black
Description
This good looking 82-inch black and white faux marble and wood double pedestal base dining table is sure to inspire compliments. This table features quality construction from faux marble and manufactured wood and a sleek monotone color scheme with black as the main color on both the top and the base. A sleek black and white monotone color gives this faux marble and manufactured wood and faux marble table a fresh and updated look. A black and white faux marble and manufactured wood frame is finished off with a black faux marble top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. Offering a nice color combination, the top of this faux marble table is black, while the base compliments it nicely in black and white. The two-tone finish makes it even more attractive and fashionable. This table features a double pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 82-inch w x 40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.