Zoro Homepage

82" Brown Solid Wood Carved Geometric Sideboard with Four Doors

  • Mfr # 634313

  • Zoro # G322365976


product price: $3,380.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Height
37 in
Depth
18 in
Width
82 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634313
Zoro #
G322365976
UPC #
-
Country of Origin
India

Dimensions

Height
37 in
Depth
18 in
Width
82 in

Details

Commercial Use
No
Item
Sideboard
Assembly Required
No Assembly Needed

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard exudes durability and charm, making it a valuable addition to any home. The brown finish complements the modern design, while the carved geometric detailing adds a touch of sophistication to its appearance. Equipped with shelves for optimal organization, this sideboard not only enhances functionality but also serves as a stunning focal point in your living space. The sleek black hardware perfectly accents its overall aesthetic. 37.00-inch h x 82.00-inch w x 18.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.