Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
82" Dark Brown Rustic Leather Sofa With Toss Pillows
Mfr # 607320
Zoro # G322911951
product price:Â $5,979.99
/eaKey Features
Style
Modern
Material
Solid Wood
Assembly Required
Partial Assembly Needed
Commercial Use
No
Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607320
- Zoro #
- G322911951
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 82 in
- Depth
- 33 in
- Length
- 32.25 in
Details
- Style
- Modern
- Material
- Solid Wood
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- No
- Capacity
- 500 lb
- Shape
- Rectangular
- Upholstery Material
- Leather
- Item
- Sofas
- Hand Crafted
- No
- Recliner
- No
- Sleeper Sofa
- No
- Upholstered
- Yes
- Sofa Design
- Standard
- Color
- Brown
- Seating Capacity
- 3
- Type
- Sofa
- Finish
- Distressed
Description
Made of the highest quality, supple leather, this 82-inch dark brown leather sofa and toss pillows with gray legs will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Flared arms offer a comfy place to rest. Gray metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 32.25-inch h x 82-inch w x 33-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.