
82" Light Slate Gray Leather Sofa With Brown Legs
Mfr # 546415
Zoro # G622356872
product price: $3,837.99
/eaKey Features
Depth (in)
37 in
Width (in)
82 in
Height (in)
35 in
Assembly Required
Partial Assembly Needed
Color
Slate Gray/Light Slate/Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546415
Zoro #
G622356872
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
37 in
Width (in)
82 in
Height (in)
35 in
Details
Assembly Required
Partial Assembly Needed
Item
Sofa
Color
Slate Gray/Light Slate/Brown
Commercial Use
No
Description
Made of the highest quality, supple leather, this 82-inch light slate gray leather sofa with brown legs will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 35-inch H x 82-inch W x 37-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.