Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

82" Natural And Black Solid Wood And Iron Pedestal Base Dining Table

  • Mfr # 563914

  • Zoro # G322373988


product price: $2,699.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Height
30 in
Length
40 in
Width
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563914
Zoro #
G322373988
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Length
40 in
Width
82 in

Details

Commercial Use
Yes
Item
Dining Table
Assembly Required
Full Assembly Needed

Description

This good looking 82-inch natural and black solid wood and iron pedestal base dining table is sure to inspire compliments. Quality construction from the black iron base combines with natural solid wood of the top to give this table a fresh and updated two-tone look. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 8 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch H x 82-inch W x 40-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.