Zoro Homepage

82" White and Natural Wood Pedestal Base Dining Table

  • Mfr # 642278

  • Zoro # G222341315


product price: $1,299.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tabletop Color
White
Width
82 in
Length
40 in
Commercial Use
No
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642278
Zoro #
G222341315
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
82 in
Length
40 in
Height
30 in

Details

Tabletop Color
White
Commercial Use
No
Item
Dining Table
Assembly Required
Full Assembly Needed

Description

Add handsome, fashionable design to your dining space with this 82-inch white and natural wood pedestal base dining table. The top of this solid and manufactured wood table is white, while the base is a nice compliment in natural. The two-tone finish gives it a fresh and updated look. This table features a pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 82.00-inch w x 40.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.