
83" Black Three Light Torchiere Floor Lamp With White Frosted Glass Drum Shade
Mfr # 523350
Zoro # G422371891
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Color
White/Black
Depth
19 in
Material
Metal
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523350
Zoro #
G422371891
UPC #
-
Country of Origin
China
Dimensions
Depth
19 in
Width
19 in
Height
83 in
Details
Application Type
Yes
Color
White/Black
Material
Metal
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Description
This 83" black three light torchiere floor lamp with white frosted glass drum shade is the perfect combination of design and function mixed with basic good looks. The base of this lamp is made of metal finished in a black tone. The black of this lamp creates a nice contrast with the white fabric drum shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 83" H x 19" W x 19" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.