Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

83" Brass Three Light Tree Floor Lamp With White Frosted Glass Drum Shade

  • Mfr # 523351

  • Zoro # G322371694


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
Partial Assembly Needed
Material
Metal
Height
83 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523351
Zoro #
G322371694
UPC #
-
Country of Origin
China

Dimensions

Height
83 in
Width
19 in
Depth
19 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp
Color
Brass/White

Description

Embrace the good life with this hard working and stylish 83" brass three light tree floor lamp with white frosted glass drum shade. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. The lamp shade itself has a drum shape and is made of fabric, which makes it a perfect choice. Creative and cool, this tree shaped lamp features a straight pole that branches out into multiple arms to maximize the light in your space. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 83" H x 19" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.