
83" Dark Brown Distressed Reclaimed Wood Three Drawer Sideboard with Four Doors
Mfr # 634321
Zoro # G322372462
product price: $3,672.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Depth
16 in
Height
36 in
Commercial Use
No
Width
83 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634321
Zoro #
G322372462
UPC #
-
Country of Origin
India
Dimensions
Depth
16 in
Height
36 in
Width
83 in
Details
Commercial Use
No
Item
Sideboard
Assembly Required
Full Assembly Needed
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid mango and reclaimed wood, this sideboard offers a unique charm that highlights its heavily distressed and rustic style. Featuring four cabinet doors, three spacious drawers, and ample shelving, it ensures practicality meets aesthetics seamlessly. The solid wood countertop provides a durable surface for decor, while the sleek black hardware complements the dark brown finish beautifully. 36.00-inch h x 83.00-inch w x 16.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.