
83" Gray Leather Sofa With Brown Legs
Mfr # 546406
Zoro # G422350131
product price: $4,089.99
/eaKey Features
Width (in)
83 in
Commercial Use
No
Height (in)
39 in
Color
Gray/Brown
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546406
Zoro #
G422350131
UPC #
-
Country of Origin
China
Dimensions
Width (in)
83 in
Height (in)
39 in
Depth (in)
38 in
Details
Item
Sofa
Commercial Use
No
Color
Gray/Brown
Assembly Required
Partial Assembly Needed
Description
An interior designer's dream, this buttery soft high grade leather 83-inch gray leather sofa with brown legs will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 39-inch H x 83-inch W x 38-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.