Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
83" Natural and Black Music Recording Studio Desk
- Mfr # 491454
- Zoro # G422910793
product price:Â
$
1,091.99
/ea
Key Features
Type
Computer Desk
Overall Width
83 in
Overall Depth
40 in
Overall Height
37 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491454
- Zoro #
- G422910793
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Type
- Computer Desk
- Item
- Desks
- Finish
- Natural
- Color
- Natural
- Material
- Wood
- Cabinets Included
- No
- Shape
- Rectangular Desk
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
- Assembled/Unassembled
- Assembled
- Assembly Required
- No Assembly Needed
- Mirrored
- No
- Reversible Orientation
- Yes
- Gaming Configuration
- No
- Commercial Use
- Yes
- Base Material
- Stainless Steel
- Weight Capacity
- 50 lb
Dimensions
- Overall Width
- 83 in
- Overall Depth
- 40 in
- Overall Height
- 37 in
- Size
- Large
- Height Adjustable
- No
Description
This 83-inch natural and black computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. Forged with premium craftsmanship and design, this desk is built to last. 37-inch H x 83-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.