83.6" x 83.6" x 60" Beige Veneer Steel Desk

  • Mfr # 373864

  • Zoro # G822910355


product price:  $350.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Style
Scandinavian
Finish
Poweder Coated
Overall Height
84 in
Overall Depth
60 in
Overall Width
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
373864
Zoro #
G822910355
UPC #
-
Country of Origin
China

Dimensions

Overall Height
84 in
Overall Depth
60 in
Overall Width
100 in

Details

Style
Scandinavian
Finish
Poweder Coated
Item
Desks
Color
Beige

Description

Those that want to embellish their work, or study, space with a piece both good looking and functional are at just the right place. This desk complements any area in which it finds itself with its scandi design style, while its powered coated finish and beige color make it a perfect piece for any room. This desk is a high quality piece made from high grade veneer and steel. As for measurements, they are 84 for height, 100 for width, and 60 for depth, and it weighs 20.5 pounds. You can match this desk with other decorations to get an ideal look for your space. If youre looking for something to help you create a cozy environment for yourself, this desk is for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.