83in Black Console Display Stand With Two Shelves
- Mfr # 402226
- Zoro # G423438807
product price:Â
$
2,806.99
/ea
Key Features
Overall Depth
27.5 in
Finish
Polished
Glass Doors
No
Width
83 in
Cabinet Design
Console
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402226
- Zoro #
- G423438807
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 27.5 in
- Width
- 83 in
- Overall Length
- 40.5 in
Details
- Finish
- Polished
- Glass Doors
- No
- Cabinet Design
- Console
- Color
- Black
- Gloss Finish
- No
- Cabinet Type
- Display Stand
- Weight Capacity
- 10 lbs
- Shape
- Rectangular
- Mirrored Finish
- No
- Solid Wood Frame
- No
- Lacquered
- No
- Assembly
- Full Assembly Needed
- Shelves Included
- No
- Cabinet Doors
- No
- Item
- Cabinets
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 83-inch black console display stand with two shelves. Its a high quality piece, made from premium grade metal/mango wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 40.5-inch H x 83-inch W x 27.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.