
84" Beige Solid Wood Carved Geometric Sideboard with Four Doors
Mfr # 634318
Zoro # G422360932
product price: $3,077.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Depth
18 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Width
84 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634318
Zoro #
G422360932
UPC #
-
Country of Origin
India
Dimensions
Depth
18 in
Width
84 in
Height
36 in
Details
Item
Sideboard
Assembly Required
Full Assembly Needed
Commercial Use
No
Color
Beige
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard combines durability with timeless elegance. Its beautiful beige finish adds warmth to any decor, while the carved wavy geometric detailing brings an element of sophistication. The spacious shelves provide ample storage for your essentials, making organization effortless. Featuring a modern and contemporary style with a unique design that includes black metal legs that resemble tree branches. 36.00-inch h x 84.00-inch w x 18.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.