Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

84" Black and Brown Solid Wood Trestle Base Dining Table

  • Mfr # 604025

  • Zoro # G922369831


product price: $3,869.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
29.5 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Width
84 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
604025
Zoro #
G922369831
UPC #
-
Country of Origin
India

Dimensions

Height
29.5 in
Width
84 in
Length
42 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dining Table
Tabletop Color
Black Brown

Description

Make a statement with the 84-inch black and brown solid wood trestle base dining table and infuse a dash of character and personality into your space. The top of this solid wood table is black, while the base is a nice compliment in brown. The two-tone finish gives it a fresh and updated look. A beautiful trestle base adds some dimension and elegance to your dining. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.5-inch h x 84-inch w x 42-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.