
84" Black Faux Leather Sofa Chaise
Mfr # 530469
Zoro # G822344754
product price: $1,659.99
/eaKey Features
Depth (in)
34 in
Height (in)
25 in
Color
Black
Width (in)
84 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530469
Zoro #
G822344754
UPC #
-
Country of Origin
United States
Dimensions
Depth (in)
34 in
Height (in)
25 in
Width (in)
84 in
Details
Item
Sofa
Color
Black
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Description
With a look and feel like leather, this 84-inch black faux leather sofa chaise is made from sturdy and resilient vinyl to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 25-inch H x 84-inch W x 34-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.