84" Black Solid Wood Dining Table
- Mfr # 521840
- Zoro # G822910799
product price:Â
$
1,960.99
/ea
Key Features
Shape
Rectangular
Width
84 in
Length
40 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521840
- Zoro #
- G822910799
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 84 in
- Length
- 40 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Solid Wood
- Leg Type
- Four Leg
- Leg Color
- Black
- Finish
- Wood
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 8 lb
- Assembly Required
- Partial Assembly Needed
- Table Mechanism
- Fixed
- Style
- Rustic
- Leaf Included
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Top Wood Species
- Mango
- Commercial Use
- No
Description
This good looking 84" black solid wood dining table is sure to inspire compliments. Made of solid wood, the black coloration throughout gives this piece an updated and refreshing look. The purposefully distressed finish gives this table an authentically rustic feel. This dining table seats 8 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30" H x 84" W x 40" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.