84" Brown Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607116

  • Zoro # G022353365


product price: $1,294.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth (in)
28.4 in
Width (in)
83.9 in
Height (in)
31.5 in
Commercial Use
Yes
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607116
Zoro #
G022353365
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
28.4 in
Width (in)
83.9 in
Height (in)
31.5 in
Depth
28.4 in
Length
31.5 in
Width
83.9 in
Sleeper Size
Twin

Details

Commercial Use
Yes
Color
Brown
Item
Sofas
Assembly Required
Full Assembly Needed
Upholstery Material
Faux Leather
Shape
Rectangular
Capacity
900 lb
Recliner
No
Finish
Satin
Sleeper Sofa
Yes
Material
Solid and Manufactured Wood, Metal
Type
Sleeper
Upholstered
Yes
Style
Contemporary
Mattress Included
No
Hand Crafted
No
Seating Capacity
3
Sofa Design
Convertible Futon

Description

With a look and feel like leather, this 84-inch brown faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 31.5-inch h x 83.9-inch w x 28.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.