
84" Brown Solid Wood Double Pedestal Base Dining Table
Mfr # 635858
Zoro # G922359238
product price: $3,289.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Tabletop Color
Brown
Length
40 in
Width
84 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635858
Zoro #
G922359238
UPC #
-
Country of Origin
India
Dimensions
Length
40 in
Width
84 in
Height
30 in
Details
Commercial Use
No
Tabletop Color
Brown
Assembly Required
No Assembly Needed
Item
Dining Table
Description
This good looking 84-inch brown solid wood double pedestal base dining table is sure to inspire compliments. You will add an updated and fresh look to your dining space with this brown solid wood table. This table features a double pedestal base that adds some depth and interest to your space. Seat up to 8 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 84-inch w x 40-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.