84" Burgundy Chenille Sleeper Sofa And Toss Pillows With Brown Legs

  • Mfr # 607117

  • Zoro # G522910396


product price: $700.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth
28.4 in
Finish
Satin
Mattress Included
No
Sleeper Sofa
Yes
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607117
Zoro #
G522910396
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
28.4 in
Length
31.5 in
Width
83.9 in
Sleeper Size
Twin

Details

Item
Sofas
Finish
Satin
Mattress Included
No
Sleeper Sofa
Yes
Shape
Rectangular
Assembly Required
Full Assembly Needed
Capacity
900 lb
Recliner
No
Hand Crafted
No
Sofa Design
Standard
Upholstery Material
Chenille
Type
Sleeper
Material
Solid and Manufactured Wood, Metal
Color
Burgundy
Upholstered
Yes
Seating Capacity
3
Commercial Use
Yes
Style
Contemporary

Description

Add an air of fashion to your space with this fabulous 84-inch burgundy chenille sleeper sofa and toss pillows with brown legs. With a warm and rich look to it, this solid color standard is upholstered in chenille that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed_arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 31.5-inch h x 83.9-inch w x 28.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.