Zoro Homepage

84” Charcoal Trellis Pattern Embroidered Window Curtain Panel

  • Mfr # 473338

  • Zoro # G422892471


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473338
Zoro #
G422892471
UPC #
-
Country of Origin
China

Description

Enhance the look of your windows with our 84” charcoal trellis pattern embroidered window curtain panel. This contemporary-style curtain features a beautiful trellis pattern embroidery that adds a touch of elegance to any room. Made of high-quality polyester material, this curtain provides a semi-sheer light filtration, allowing just the right amount of sunlight to brighten up your space. The single panel design ensures easy installation, and with a width of 54 inches and a length of 84 inches, it will perfectly fit most windows. The charcoal color of this curtain complements any decor style, making it a versatile addition to your home. Elevate your interior design with this stylish and functional window curtain panel. 84-inch H x 54-inch W x 1-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.