Zoro Homepage

84" Dark Brown Wood Self-Storing Leaf Trestle Base Extension Dining Table

  • Mfr # 544748

  • Zoro # G122342757


product price: $2,239.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Height
30 in
Commercial Use
Yes
Tabletop Color
Dark Brown
Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544748
Zoro #
G122342757
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
30 in
Width
84 in
Length
42 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Tabletop Color
Dark Brown
Item
Dining Table

Description

Add handsome, fashionable design to your dining space with this 84-inch dark brown wood self-storing leaf trestle base extension dining table. This table is made from a mix of solid wood and veneers in multi shades of natural and brown. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This table features a trestle base that adds some depth and interest to your space. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 84-inch w x 42-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.